Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Protective Case, 19.2"L x 15"W x 7.3"D

  • Mfr # IM2400-X0000

  • Zoro # G7676121


product price: $179.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
Color
Yellow
Material
Plastic
Features
Airtight and Watertight, Hardick Case, Lightweight, Rugged, Tough
Case Type
Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2400-X0000
Zoro #
G7676121
UPC #
825494000295
Country of Origin
United States

Dimensions

Inside Length
18 in
Bottom Depth
4 3/4 in
Overall Length
19 1/4 in
Lid Depth
2 in
Overall Depth
7 1/4 in
Overall Width
15 1/4 in
Inside Width
13 in
Inside Depth
6 3/4 in
Width
15.2"
Depth
7.3"
Padlock Hole Diameter
1/4 in

Details

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
Color
Yellow
Material
Plastic
Features
Airtight and Watertight, Hardick Case, Lightweight, Rugged, Tough
Case Type
Carrying Case
Handle Style - Protective Cases
Folding
Number of Latches
2
Water and Air Tight O-Ring
EPDM
Number of Padlock Holes
2
Item
Protective Case
Weight
6 lb
Max. Temp. Rating
140 Degrees F
Min. Temp. Rating
-20 Degrees F
Includes Foam
No
Latch
Press and Pull
Number of Wheels
0
Handle Style
Folding
Volume Capacity
0.91 cu ft
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Foam Material
None
Finish
Unfinished
Application
Military
Minimum Operating Temperature
-20 Degrees F
Series
iM2400
Mobility
Stationary
Maximum Operating Temperature
140 Degrees F
Includes Foam Insert
Foam Insert Not Included
Closure Type
Padlock Hasp, Press and Pull Latches
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 4 3/4 in, Closure Type Padlock Hasp, Press and Pull Latches, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 3/4 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.