Shop All Hard Case Storage
Pelican
Yellow Protective Case, 24.6"L x 19.7"W x 14"D
Mfr # IM2750
Zoro # G7676322
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Padlockable Hasps, (3) Double Layer Soft Grip Handles, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
- Material Plastic
- Features Two Stainless Steel Padlock Protectors, Two Integrated Key Lockable Latches, Powerful Hinges, O-Ring Seal, Four Press and Pull Latches
- Overall Depth 14 3/8 in
- Overall Length 24 5/8 in
Product Information
- Brand Pelican
- MFR # IM2750
- Zoro # G7676322
- UPC # 825494000691
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 14 3/8 in |
Overall Length | 24 5/8 in |
Overall Width | 19 3/4 in |
Inside Depth | 12 3/4 in |
Inside Length | 22 in |
Inside Width | 17 in |
Bottom Depth | 10 3/4 in |
Lid Depth | 2 in |
Width | 19.7" |
Depth | 14.4" |
Padlock Hole Diameter | 1/4 in |
Details
Description
Protective Case, Bottom Depth 10 3/4 in, Closure Type Press and Pull, Color Yellow, Handle Style Folding, Includes Foam Insert No, Inside Depth 12 3/4 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 14 3/8 in, Overall Length 24 5/8 in, Overall Width 19 3/4 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 14 TPI, 0.035" Thick, Bimetal (91761-11)
- CHICAGO PNEUMATIC Stud Cleaner, 61/64in x 1-15/32in (8940169794)
- MORTON Aluminum Hand Knob, 3/8"-16 x 3" Steel Screw (HKS-3730A)
- MILWAUKEE TOOL 3 pc. 5 lb. Small Quick-Connect Accessory (48-22-8822)
- PELICAN Black Micro Case, 7-1/2"L x 3.87"W x 2.43"D (1030S)
- PELICAN Black Protective Case, 19.7"L x 12"W x 18"D (1440)
- PELICAN Black Protective Case, 38-1/2" L x 24.6" W x 18.4" D (BLACKBOX-7U)
- PELICAN Black Protective Case, 21.6"L x 17-1/4"W x 4.87"D (1495CC#1)
- PELICAN Gray Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- PELICAN Black Protective Case, 9.44"L x 7.8"W x 4.29"D (1150)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-L)
- Pelican Hard Case Storage