Shop PELOUZE
See all product information
Create Account
1776111 S100 Portable Digital USB Shipping Scale; 100 Lb.
- Mfr # 1776111
- Zoro # G204063273
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Silver
Features
Tare Adjustment
Number of Characters
3
Maximum Height Measurement
2"
Application/Usage
Warehouse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1776111
- Zoro #
- G204063273
- UPC #
- 92980000910
- Country of Origin
- China
Dimensions
- Maximum Height Measurement
- 2"
- Battery Size Supported
- AAA
Details
- Item
- Digital Portable Scale
- Color
- Black/Silver
- Features
- Tare Adjustment
- Number of Characters
- 3
- Application/Usage
- Warehouse
- Number of Batteries Supported
- 3
- Power Source
- USB
- Maximum Weight Capacity (Imperial)
- 100 lb
- Display Screen Type
- LCD
- Measurement Type
- Pound
Description
Fully portable scale with built-in wrap-around handle allows you to carry the scale to heavy items instead of lugging items to the scale. Detachable LCD screen for hand-held or wall-mounted viewing of easy-to-read digital reading. Connect scale via USB cable to PC or Mac to use popular online shipping applications. Convenient "hold" feature locks weight display for ten seconds after package is removed from scale. High capacity scale is perfect for shipping areas. Scale Type: Shipping; Electronic/Mechanical: Electronic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.