Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FH-0420-18ZI
- Zoro # G323524280
product price:Â
$
5.69
/pk of 10, $0.57/ea
Key Features
Thread Direction
Right Hand
Material
Steel
REACH Compliant
Yes
Removable
No
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-0420-18ZI
- Zoro #
- G323524280
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Material
- Steel
- REACH Compliant
- Yes
- Removable
- No
- Finish
- Zinc-Plated
- Material Quality Standards
- ASTM B633
- Includes Nuts
- No
- RoHS Compliant
- Yes
- Rockwell Hardness
- HRB80
- Thread Fit
- 2A
- Standards
- ASME B1.1, ASTM B633
- Thread Type
- Coarse
- Item
- Clinch Stud
- System of Measurement
- Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Hole Size
- 249/1000 in
- Head Diameter
- 337/1000 in
- For Screw Size
- 1/4 in
- Overall Length
- 1 1/8 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.