Shop PEM
See all product information
Create Account
Clinch Stud, PK5
- Mfr # FHS-0518-24
- Zoro # G723524699
product price:Â
$
5.79
/pk of 5, $1.16/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1 1/2 in
REACH Compliant
Yes
Resistance Properties
Corrosion-Resistant
Standards
ASME B1.1, ASTM A380
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-0518-24
- Zoro #
- G723524699
- UPC #
- -
- Country of Origin
- United States
- REACH Compliant
- Yes
- Resistance Properties
- Corrosion-Resistant
- Standards
- ASME B1.1, ASTM A380
- Thread Direction
- Right Hand
- Includes Nuts
- No
- Dimensional Standards
- ASME B1.1
- Material Quality Standards
- ASTM A380
- Removable
- No
- Finish
- Passivated
- Thread Type
- Coarse
- Thread Fit
- 2A
- Rockwell Hardness
- HRB70
- Item
- Clinch Stud
- RoHS Compliant
- Yes
- Material
- Stainless Steel
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 1/2 in
- Thread Size
- 5/16"-18
- For Screw Size
- 5/16 in
- Hole Size
- 311/1000 in
- Head Diameter
- 47/125 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Clinch Stud, PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.