Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FH-0420-32ZI
- Zoro # G923523324
product price:Â
$
6.49
/pk of 10, $0.65/ea
Key Features
Thread Direction
Right Hand
Thread Type
Coarse
Hole Size
249/1000 in
Removable
No
Standards
ASME B1.1, ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-0420-32ZI
- Zoro #
- G923523324
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Removable
- No
- Standards
- ASME B1.1, ASTM B633
- REACH Compliant
- Yes
- Item
- Clinch Stud
- Rockwell Hardness
- HRB80
- Thread Fit
- 2A
- Finish
- Zinc-Plated
- Material Quality Standards
- ASTM B633
- Includes Nuts
- No
- System of Measurement
- Inch
- RoHS Compliant
- Yes
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hole Size
- 249/1000 in
- Overall Length
- 2 in
- Thread Size
- 1/4"-20
- For Screw Size
- 1/4 in
- Head Diameter
- 337/1000 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.