Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-256-8
- Zoro # G823524377
product price:Â
$
4.75
/pk of 25, $0.19/ea
Key Features
Overall Length
1/2 in
REACH Compliant
Yes
Includes Nuts
No
Resistance Properties
Corrosion-Resistant
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHS-256-8
- Zoro #
- G823524377
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1/2 in
- For Screw Size
- #2
- Thread Size
- #2-56
- Hole Size
- 17/200 in
- Head Diameter
- 18/125 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Item
- Clinch Stud
- REACH Compliant
- Yes
- Includes Nuts
- No
- Resistance Properties
- Corrosion-Resistant
- Thread Fit
- 2A
- Dimensional Standards
- ASME B1.1
- Material
- Stainless Steel
- RoHS Compliant
- Yes
- Material Quality Standards
- ASTM A380
- Standards
- ASME B1.1, ASTM A380
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Rockwell Hardness
- HRB70
- Thread Type
- Coarse
- Finish
- Passivated
- Removable
- No
- Shell Material
- Stainless Steel
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.