Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FH-0518-16ZI
- Zoro # G823523646
product price:Â
$
4.99
/pk of 10, $0.50/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
Standards
ASME B1.1, ASTM B633
Thread Fit
2A
Removable
No
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH-0518-16ZI
- Zoro #
- G823523646
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 5/16 in
- Thread Size
- 5/16"-18
- Hole Size
- 311/1000 in
- Head Diameter
- 47/125 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Thread Direction
- Right Hand
- Standards
- ASME B1.1, ASTM B633
- Thread Fit
- 2A
- Removable
- No
- Thread Type
- Coarse
- Color
- Colorless
- Rockwell Hardness
- HRB80
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Item
- Clinch Stud
- Includes Nuts
- No
- Material Quality Standards
- ASTM B633
- Wire Color
- Colorless
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.