Clinch Stud, PK10
- Mfr # FH-M8-20ZI
- Zoro # G523523847
product price:Â
$
4.55
/pk of 10, $0.45/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Zinc-Plated
Head Diameter
9.6 mm
Material Quality Standards
ASTM B633
Includes Nuts
No
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M8-20ZI
- Zoro #
- G523523847
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- Finish
- Zinc-Plated
- Material Quality Standards
- ASTM B633
- Includes Nuts
- No
- System of Measurement
- Metric
- Rockwell Hardness
- HRB80
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- Color
- Colorless
- RoHS Compliant
- Yes
- Thread Fit
- 6g
- Removable
- No
- Standards
- ASME B1.13M, ASTM B633
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 9.6 mm
- For Screw Size
- M8
- Hole Size
- 8 mm
- Thread Size
- M8x1.25
- Overall Length
- 20 mm
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.