Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FH-0518-8ZI
- Zoro # G823524001
product price:Â
$
6.15
/pk of 10, $0.62/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Rockwell Hardness
HRB80
Thread Direction
Right Hand
Finish
Zinc-Plated
Hole Size
311/1000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-0518-8ZI
- Zoro #
- G823524001
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Rockwell Hardness
- HRB80
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Item
- Clinch Stud
- Dimensional Standards
- ASME B1.1
- Material Quality Standards
- ASTM B633
- Thread Fit
- 2A
- Includes Nuts
- No
- Color
- Colorless
- REACH Compliant
- Yes
- Removable
- No
- Standards
- ASME B1.1, ASTM B633
- RoHS Compliant
- Yes
- Wire Color
- Colorless
Dimensions
- Hole Size
- 311/1000 in
- Overall Length
- 1/2 in
- For Screw Size
- 5/16 in
- Head Diameter
- 47/125 in
- Thread Size
- 5/16"-18
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.