Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-032-14
- Zoro # G823525084
product price:Â
$
7.79
/pk of 25, $0.31/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hole Size
189/1000 in
Rockwell Hardness
HRB70
Thread Type
Fine
Thread Direction
Right Hand
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-032-14
- Zoro #
- G823525084
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- Rockwell Hardness
- HRB70
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Includes Nuts
- No
- Standards
- ASME B1.1, ASTM A380
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- REACH Compliant
- Yes
- Thread Fit
- 2A
- Finish
- Passivated
- Removable
- No
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A380
- Dimensional Standards
- ASME B1.1
- RoHS Compliant
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hole Size
- 189/1000 in
- Thread Size
- #10-32
- Head Diameter
- 32/125 in
- Overall Length
- 7/8 in
- For Screw Size
- #10
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.