Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FH-M8-25ZI
- Zoro # G723524033
product price:Â
$
4.99
/pk of 10, $0.50/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material Quality Standards
ASTM B633
For Screw Size
M8
Rockwell Hardness
HRB80
Color
Colorless
Thread Fit
6g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M8-25ZI
- Zoro #
- G723524033
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- Material Quality Standards
- ASTM B633
- Rockwell Hardness
- HRB80
- Color
- Colorless
- Thread Fit
- 6g
- RoHS Compliant
- Yes
- Finish
- Zinc-Plated
- System of Measurement
- Metric
- Standards
- ASME B1.13M, ASTM B633
- Includes Nuts
- No
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- Removable
- No
- Wire Color
- Colorless
Dimensions
- For Screw Size
- M8
- Thread Size
- M8x1.25
- Head Diameter
- 9.6 mm
- Overall Length
- 25 mm
- Hole Size
- 8 mm
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.