Clinch Stud, PK50
- Mfr # FH-440-5ZI
- Zoro # G323524815
product price:Â
$
5.59
/pk of 50, $0.11/ea
Key Features
RoHS Compliant
Yes
REACH Compliant
Yes
For Screw Size
#4
Overall Length
5/16 in
Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH-440-5ZI
- Zoro #
- G323524815
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #4
- Overall Length
- 5/16 in
- Hole Size
- 111/1000 in
- Head Diameter
- 22/125 in
- Thread Size
- #4-40
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Details
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- Color
- Colorless
- Rockwell Hardness
- HRB80
- Removable
- No
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Standards
- ASME B1.1, ASTM B633
- Item
- Clinch Stud
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B1.1
- Includes Nuts
- No
- Thread Fit
- 2A
- Material Quality Standards
- ASTM B633
- Thread Type
- Coarse
- Wire Color
- Colorless
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.