Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FHS-032-20
- Zoro # G023524740
product price:Â
$
4.15
/pk of 10, $0.42/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
RoHS Compliant
Yes
Thread Size
#10-32
Resistance Properties
Corrosion-Resistant
Hole Size
189/1000 in
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-032-20
- Zoro #
- G023524740
- UPC #
- -
- Country of Origin
- United States
- RoHS Compliant
- Yes
- Resistance Properties
- Corrosion-Resistant
- Thread Fit
- 2A
- Material
- Stainless Steel
- Finish
- Passivated
- Removable
- No
- Rockwell Hardness
- HRB70
- Includes Nuts
- No
- REACH Compliant
- Yes
- Item
- Clinch Stud
- System of Measurement
- Inch
- Dimensional Standards
- ASME B1.1
- Thread Type
- Fine
- Standards
- ASME B1.1, ASTM A380
- Material Quality Standards
- ASTM A380
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-32
- Hole Size
- 189/1000 in
- For Screw Size
- #10
- Head Diameter
- 32/125 in
- Overall Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.