Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FHS-0420-20
- Zoro # G923523362
product price:Â
$
6.35
/pk of 10, $0.64/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Stainless Steel
Overall Length
1 1/4 in
Material Quality Standards
ASTM A380
For Screw Size
1/4 in
Standards
ASME B1.1, ASTM A380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-0420-20
- Zoro #
- G923523362
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A380
- Standards
- ASME B1.1, ASTM A380
- Item
- Clinch Stud
- Finish
- Passivated
- Includes Nuts
- No
- Thread Direction
- Right Hand
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- Thread Fit
- 2A
- Dimensional Standards
- ASME B1.1
- Removable
- No
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Rockwell Hardness
- HRB70
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 1/4 in
- For Screw Size
- 1/4 in
- Thread Size
- 1/4"-20
- Hole Size
- 249/1000 in
- Head Diameter
- 337/1000 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.