Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FHS-440-5
- Zoro # G723523227
product price:Â
$
8.45
/pk of 50, $0.17/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
Hole Size
111/1000 in
Material Quality Standards
ASTM A380
Finish
Passivated
REACH Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-440-5
- Zoro #
- G723523227
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A380
- Finish
- Passivated
- REACH Compliant
- Yes
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- ASME B1.1
- Item
- Clinch Stud
- Removable
- No
- Material
- Stainless Steel
- Includes Nuts
- No
- Thread Type
- Coarse
- RoHS Compliant
- Yes
- Rockwell Hardness
- HRB70
- Standards
- ASME B1.1, ASTM A380
- Thread Fit
- 2A
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hole Size
- 111/1000 in
- Overall Length
- 5/16 in
- Head Diameter
- 22/125 in
- Thread Size
- #4-40
- For Screw Size
- #4
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.