Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FHS-0518-10
- Zoro # G223525073
product price:Â
$
6.15
/pk of 10, $0.62/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Diameter
47/125 in
System of Measurement
Inch
Material Quality Standards
ASTM A380
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-0518-10
- Zoro #
- G223525073
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Clinch Stud
- Material Quality Standards
- ASTM A380
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- RoHS Compliant
- Yes
- Finish
- Passivated
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Removable
- No
- Standards
- ASME B1.1, ASTM A380
- Rockwell Hardness
- HRB70
- Thread Type
- Coarse
- REACH Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Includes Nuts
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 47/125 in
- For Screw Size
- 5/16 in
- Overall Length
- 5/8 in
- Hole Size
- 311/1000 in
- Thread Size
- 5/16"-18
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.