Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-440-10ZI
- Zoro # G823523820
product price:Â
$
6.15
/pk of 50, $0.12/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Colorless
Hole Size
111/1000 in
Removable
No
Finish
Zinc-Plated
Head Diameter
22/125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-440-10ZI
- Zoro #
- G823523820
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- Color
- Colorless
- Removable
- No
- Finish
- Zinc-Plated
- Material Quality Standards
- ASTM B633
- REACH Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Standards
- ASME B1.1, ASTM B633
- Rockwell Hardness
- HRB80
- System of Measurement
- Inch
- Includes Nuts
- No
- Thread Type
- Coarse
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- RoHS Compliant
- Yes
- Wire Color
- Colorless
Dimensions
- Hole Size
- 111/1000 in
- Head Diameter
- 22/125 in
- Overall Length
- 5/8 in
- Thread Size
- #4-40
- For Screw Size
- #4
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.