Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FHS-0518-12
- Zoro # G023524054
product price:Â
$
6.95
/pk of 10, $0.70/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Stainless Steel
REACH Compliant
Yes
Finish
Passivated
Rockwell Hardness
HRB70
Material Quality Standards
ASTM A380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-0518-12
- Zoro #
- G023524054
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- REACH Compliant
- Yes
- Finish
- Passivated
- Rockwell Hardness
- HRB70
- Item
- Clinch Stud
- Material Quality Standards
- ASTM A380
- Resistance Properties
- Corrosion-Resistant
- Thread Fit
- 2A
- Removable
- No
- Thread Type
- Coarse
- Dimensional Standards
- ASME B1.1
- Includes Nuts
- No
- RoHS Compliant
- Yes
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Standards
- ASME B1.1, ASTM A380
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Overall Length
- 3/4 in
- Head Diameter
- 47/125 in
- Hole Size
- 311/1000 in
- For Screw Size
- 5/16 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.