Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-M4-12ZI
- Zoro # G423522438
product price:Â
$
6.75
/pk of 50, $0.14/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
12 mm
REACH Compliant
Yes
RoHS Compliant
Yes
Rockwell Hardness
HRB80
Standards
ASME B1.13M, ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M4-12ZI
- Zoro #
- G423522438
- UPC #
- -
- Country of Origin
- United States
- REACH Compliant
- Yes
- RoHS Compliant
- Yes
- Rockwell Hardness
- HRB80
- Standards
- ASME B1.13M, ASTM B633
- Includes Nuts
- No
- System of Measurement
- Metric
- Thread Fit
- 6g
- Removable
- No
- Item
- Clinch Stud
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM B633
- Color
- Colorless
- Wire Color
- Colorless
Dimensions
- Overall Length
- 12 mm
- For Screw Size
- M4
- Thread Size
- M4x0.70
- Head Diameter
- 5.9 mm
- Hole Size
- 4 mm
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.