Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FHS-0518-14
- Zoro # G923524598
product price:Â
$
8.19
/pk of 10, $0.82/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ASME B1.1, ASTM A380
System of Measurement
Inch
RoHS Compliant
Yes
Thread Size
5/16"-18
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-0518-14
- Zoro #
- G923524598
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B1.1, ASTM A380
- System of Measurement
- Inch
- Item
- Clinch Stud
- RoHS Compliant
- Yes
- Finish
- Passivated
- REACH Compliant
- Yes
- Rockwell Hardness
- HRB70
- Includes Nuts
- No
- Material
- Stainless Steel
- Dimensional Standards
- ASME B1.1
- Material Quality Standards
- ASTM A380
- Thread Fit
- 2A
- Resistance Properties
- Corrosion-Resistant
- Thread Direction
- Right Hand
- Removable
- No
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- For Screw Size
- 5/16 in
- Overall Length
- 7/8 in
- Head Diameter
- 47/125 in
- Hole Size
- 311/1000 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.