Clinch Stud, PK50
- Mfr # FH-M4-25ZI
- Zoro # G523524172
product price:Â
$
8.45
/pk of 50, $0.17/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Removable
No
Thread Size
M4x0.70
Standards
ASME B1.13M, ASTM B633
REACH Compliant
Yes
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH-M4-25ZI
- Zoro #
- G523524172
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M4x0.70
- Overall Length
- 25 mm
- For Screw Size
- M4
- Hole Size
- 4 mm
- Head Diameter
- 5.9 mm
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Details
- Removable
- No
- Standards
- ASME B1.13M, ASTM B633
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Color
- Colorless
- Item
- Clinch Stud
- System of Measurement
- Metric
- Thread Fit
- 6g
- RoHS Compliant
- Yes
- Material Quality Standards
- ASTM B633
- Rockwell Hardness
- HRB80
- Includes Nuts
- No
- Wire Color
- Colorless
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.