Clinch Stud, PK10
- Mfr # FHS-0518-16
- Zoro # G323524501
product price:Â
$
8.95
/pk of 10, $0.89/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Nuts
No
Finish
Passivated
RoHS Compliant
Yes
Removable
No
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-0518-16
- Zoro #
- G323524501
- UPC #
- -
- Country of Origin
- United States
- Includes Nuts
- No
- Finish
- Passivated
- Item
- Clinch Stud
- RoHS Compliant
- Yes
- Removable
- No
- System of Measurement
- Inch
- Material
- Stainless Steel
- Dimensional Standards
- ASME B1.1
- Resistance Properties
- Corrosion-Resistant
- Rockwell Hardness
- HRB70
- Thread Fit
- 2A
- Thread Type
- Coarse
- Material Quality Standards
- ASTM A380
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- Standards
- ASME B1.1, ASTM A380
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Overall Length
- 1 in
- Hole Size
- 311/1000 in
- For Screw Size
- 5/16 in
- Head Diameter
- 47/125 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.