Clinch Stud, PK10
- Mfr # FHS-632-24
- Zoro # G323524457
product price:Â
$
5.25
/pk of 10, $0.53/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Rockwell Hardness
HRB70
Hole Size
137/1000 in
For Screw Size
#6
Standards
ASME B1.1, ASTM A380
Dimensional Standards
ASME B1.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-632-24
- Zoro #
- G323524457
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HRB70
- Item
- Clinch Stud
- Standards
- ASME B1.1, ASTM A380
- Dimensional Standards
- ASME B1.1
- Includes Nuts
- No
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Material Quality Standards
- ASTM A380
- Material
- Stainless Steel
- Removable
- No
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- Passivated
- Thread Fit
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hole Size
- 137/1000 in
- For Screw Size
- #6
- Thread Size
- #6-32
- Head Diameter
- 103/500 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.