Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FHS-832-24
- Zoro # G123522981
product price:Â
$
5.69
/pk of 10, $0.57/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Removable
No
Material
Stainless Steel
Hole Size
163/1000 in
Thread Type
Coarse
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-832-24
- Zoro #
- G123522981
- UPC #
- -
- Country of Origin
- United States
- Removable
- No
- Material
- Stainless Steel
- Thread Type
- Coarse
- Thread Fit
- 2A
- Includes Nuts
- No
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- ASME B1.1
- REACH Compliant
- Yes
- Item
- Clinch Stud
- Standards
- ASME B1.1, ASTM A380
- Material Quality Standards
- ASTM A380
- System of Measurement
- Inch
- Rockwell Hardness
- HRB70
- Finish
- Passivated
- Thread Direction
- Right Hand
- RoHS Compliant
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hole Size
- 163/1000 in
- For Screw Size
- #8
- Thread Size
- #8-32
- Overall Length
- 1 1/2 in
- Head Diameter
- 237/1000 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.