Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FHS-632-4
- Zoro # G323523122
product price:Â
$
8.69
/pk of 50, $0.17/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Diameter
103/500 in
Thread Direction
Right Hand
Hole Size
137/1000 in
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM A380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-632-4
- Zoro #
- G323523122
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Resistance Properties
- Corrosion-Resistant
- Material Quality Standards
- ASTM A380
- RoHS Compliant
- Yes
- Thread Type
- Coarse
- Finish
- Passivated
- Dimensional Standards
- ASME B1.1
- Item
- Clinch Stud
- REACH Compliant
- Yes
- Standards
- ASME B1.1, ASTM A380
- Includes Nuts
- No
- System of Measurement
- Inch
- Thread Fit
- 2A
- Removable
- No
- Rockwell Hardness
- HRB70
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 103/500 in
- Hole Size
- 137/1000 in
- For Screw Size
- #6
- Overall Length
- 1/4 in
- Thread Size
- #6-32
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.