Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FHS-M8-18
- Zoro # G423522841
product price:Â
$
7.15
/pk of 10, $0.72/ea
Key Features
Overall Length
18 mm
Standards
ASME B1.13M, ASTM A380
Thread Size
M8x1.25
Thread Fit
6g
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHS-M8-18
- Zoro #
- G423522841
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 18 mm
- Thread Size
- M8x1.25
- Hole Size
- 8 mm
- Head Diameter
- 9.6 mm
- For Screw Size
- M8
- Wire Rope Length
- 18 mm
- Length
- 18 mm
Details
- Item
- Clinch Stud
- Standards
- ASME B1.13M, ASTM A380
- Thread Fit
- 6g
- Includes Nuts
- No
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Removable
- No
- Rockwell Hardness
- HRB70
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A380
- Finish
- Passivated
- Resistance Properties
- Corrosion-Resistant
- Shell Material
- Stainless Steel
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.