Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FHS-M8-25
- Zoro # G523524257
product price:Â
$
8.99
/pk of 10, $0.90/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Passivated
Rockwell Hardness
HRB70
Hole Size
8 mm
REACH Compliant
Yes
Overall Length
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M8-25
- Zoro #
- G523524257
- UPC #
- -
- Country of Origin
- United States
- Finish
- Passivated
- Rockwell Hardness
- HRB70
- Item
- Clinch Stud
- REACH Compliant
- Yes
- Includes Nuts
- No
- Material Quality Standards
- ASTM A380
- RoHS Compliant
- Yes
- Removable
- No
- Thread Direction
- Right Hand
- Thread Fit
- 6g
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
- Standards
- ASME B1.13M, ASTM A380
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hole Size
- 8 mm
- Overall Length
- 25 mm
- Thread Size
- M8x1.25
- Head Diameter
- 9.6 mm
- For Screw Size
- M8
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.