Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-632-12
- Zoro # G123523995
product price:Â
$
5.49
/pk of 25, $0.22/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ASME B1.1, ASTM A380
RoHS Compliant
Yes
Includes Nuts
No
Material Quality Standards
ASTM A380
Thread Size
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-632-12
- Zoro #
- G123523995
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B1.1, ASTM A380
- RoHS Compliant
- Yes
- Includes Nuts
- No
- Material Quality Standards
- ASTM A380
- REACH Compliant
- Yes
- System of Measurement
- Inch
- Thread Fit
- 2A
- Finish
- Passivated
- Thread Type
- Coarse
- Rockwell Hardness
- HRB70
- Material
- Stainless Steel
- Item
- Clinch Stud
- Thread Direction
- Right Hand
- Removable
- No
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- ASME B1.1
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
- Head Diameter
- 103/500 in
- Hole Size
- 137/1000 in
- Overall Length
- 3/4 in
- For Screw Size
- #6
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.