Clinch Stud, PK100
- Mfr # FH-440-8ZI
- Zoro # G423524623
product price:Â
$
11.55
/pk of 100, $0.12/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit
2A
Overall Length
1/2 in
Hole Size
111/1000 in
Rockwell Hardness
HRB80
Dimensional Standards
ASME B1.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-440-8ZI
- Zoro #
- G423524623
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 2A
- Rockwell Hardness
- HRB80
- Dimensional Standards
- ASME B1.1
- Material Quality Standards
- ASTM B633
- Includes Nuts
- No
- Color
- Colorless
- System of Measurement
- Inch
- Standards
- ASME B1.1, ASTM B633
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- REACH Compliant
- Yes
- RoHS Compliant
- Yes
- Removable
- No
- Item
- Clinch Stud
- Thread Type
- Coarse
- Wire Color
- Colorless
Dimensions
- Overall Length
- 1/2 in
- Hole Size
- 111/1000 in
- For Screw Size
- #4
- Thread Size
- #4-40
- Head Diameter
- 22/125 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Clinch Stud, PK100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.