Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-M4-18ZI
- Zoro # G423523596
product price:Â
$
7.15
/pk of 50, $0.14/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Removable
No
System of Measurement
Metric
Finish
Zinc-Plated
Material Quality Standards
ASTM B633
Standards
ASME B1.13M, ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M4-18ZI
- Zoro #
- G423523596
- UPC #
- -
- Country of Origin
- United States
- Removable
- No
- System of Measurement
- Metric
- Item
- Clinch Stud
- Finish
- Zinc-Plated
- Material Quality Standards
- ASTM B633
- Standards
- ASME B1.13M, ASTM B633
- REACH Compliant
- Yes
- Includes Nuts
- No
- Thread Fit
- 6g
- Thread Direction
- Right Hand
- RoHS Compliant
- Yes
- Color
- Colorless
- Rockwell Hardness
- HRB80
- Wire Color
- Colorless
Dimensions
- Overall Length
- 18 mm
- Hole Size
- 4 mm
- Thread Size
- M4x0.70
- For Screw Size
- M4
- Head Diameter
- 5.9 mm
- Wire Rope Length
- 18 mm
- Length
- 18 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.