Shop PEM
See all product information
Create Account
Clinch Stud, PK100
- Mfr # FH-632-5ZI
- Zoro # G023523347
product price:Â
$
11.25
/pk of 100, $0.11/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Zinc-Plated
Removable
No
REACH Compliant
Yes
Dimensional Standards
ASME B1.1
Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-632-5ZI
- Zoro #
- G023523347
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc-Plated
- Item
- Clinch Stud
- Removable
- No
- REACH Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Color
- Colorless
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Includes Nuts
- No
- RoHS Compliant
- Yes
- Standards
- ASME B1.1, ASTM B633
- System of Measurement
- Inch
- Thread Fit
- 2A
- Rockwell Hardness
- HRB80
- Material Quality Standards
- ASTM B633
- Wire Color
- Colorless
Dimensions
- For Screw Size
- #6
- Head Diameter
- 103/500 in
- Overall Length
- 5/16 in
- Thread Size
- #6-32
- Hole Size
- 137/1000 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Clinch Stud, PK100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.