Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FH-024-20ZI
- Zoro # G623524676
product price:Â
$
5.39
/pk of 25, $0.22/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Nuts
No
Material Quality Standards
ASTM B633
REACH Compliant
Yes
Overall Length
1 1/4 in
Rockwell Hardness
HRB80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-024-20ZI
- Zoro #
- G623524676
- UPC #
- -
- Country of Origin
- United States
- Includes Nuts
- No
- Material Quality Standards
- ASTM B633
- REACH Compliant
- Yes
- Item
- Clinch Stud
- Rockwell Hardness
- HRB80
- System of Measurement
- Inch
- RoHS Compliant
- Yes
- Finish
- Zinc-Plated
- Removable
- No
- Dimensional Standards
- ASME B1.1
- Thread Type
- Coarse
- Standards
- ASME B1.1, ASTM B633
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Color
- Colorless
- Wire Color
- Colorless
Dimensions
- Overall Length
- 1 1/4 in
- Head Diameter
- 32/125 in
- Thread Size
- #10-24
- For Screw Size
- #10
- Hole Size
- 189/1000 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.