Clinch Stud, PK50
- Mfr # FH-024-14ZI
- Zoro # G123523346
product price:Â
$
13.65
/pk of 50, $0.27/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material Quality Standards
ASTM B633
Thread Type
Coarse
Thread Fit
2A
For Screw Size
#10
Head Diameter
32/125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-024-14ZI
- Zoro #
- G123523346
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- Material Quality Standards
- ASTM B633
- Thread Type
- Coarse
- Thread Fit
- 2A
- Includes Nuts
- No
- Standards
- ASME B1.1, ASTM B633
- Removable
- No
- RoHS Compliant
- Yes
- Color
- Colorless
- REACH Compliant
- Yes
- Rockwell Hardness
- HRB80
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B1.1
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Wire Color
- Colorless
Dimensions
- For Screw Size
- #10
- Head Diameter
- 32/125 in
- Overall Length
- 7/8 in
- Thread Size
- #10-24
- Hole Size
- 189/1000 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.