Clinch Stud, PK25
- Mfr # FH-024-5ZI
- Zoro # G723524255
product price:Â
$
7.55
/pk of 25, $0.30/ea
Key Features
For Screw Size
#10
Thread Size
#10-24
Hole Size
189/1000 in
Thread Type
Coarse
RoHS Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH-024-5ZI
- Zoro #
- G723524255
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #10
- Thread Size
- #10-24
- Hole Size
- 189/1000 in
- Overall Length
- 5/16 in
- Head Diameter
- 32/125 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Details
- Thread Type
- Coarse
- RoHS Compliant
- Yes
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- REACH Compliant
- Yes
- Removable
- No
- Includes Nuts
- No
- Standards
- ASME B1.1, ASTM B633
- Dimensional Standards
- ASME B1.1
- Rockwell Hardness
- HRB80
- Material Quality Standards
- ASTM B633
- Item
- Clinch Stud
- Color
- Colorless
- Thread Fit
- 2A
- Wire Color
- Colorless
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.