Clinch Stud, PK25
- Mfr # FH-032-5ZI
- Zoro # G723522725
product price:Â
$
6.79
/pk of 25, $0.27/ea
Key Features
Thread Size
#10-32
Dimensional Standards
ASME B1.1
Includes Nuts
No
Removable
No
For Screw Size
#10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-032-5ZI
- Zoro #
- G723522725
- UPC #
- -
- Country of Origin
- United States
- Dimensional Standards
- ASME B1.1
- Includes Nuts
- No
- Removable
- No
- Item
- Clinch Stud
- Rockwell Hardness
- HRB80
- Color
- Colorless
- Finish
- Zinc-Plated
- RoHS Compliant
- Yes
- System of Measurement
- Inch
- Thread Fit
- 2A
- REACH Compliant
- Yes
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Standards
- ASME B1.1, ASTM B633
- Material Quality Standards
- ASTM B633
- Wire Color
- Colorless
Dimensions
- Thread Size
- #10-32
- For Screw Size
- #10
- Overall Length
- 5/16 in
- Hole Size
- 189/1000 in
- Head Diameter
- 32/125 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.