Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FH-0420-20ZI
- Zoro # G023524337
product price:Â
$
9.85
/pk of 25, $0.39/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
REACH Compliant
Yes
Head Diameter
337/1000 in
Dimensional Standards
ASME B1.1
Finish
Zinc-Plated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-0420-20ZI
- Zoro #
- G023524337
- UPC #
- -
- Country of Origin
- United States
- REACH Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Includes Nuts
- No
- Removable
- No
- Thread Direction
- Right Hand
- Standards
- ASME B1.1, ASTM B633
- Material Quality Standards
- ASTM B633
- Rockwell Hardness
- HRB80
- RoHS Compliant
- Yes
- Item
- Clinch Stud
- Color
- Colorless
- Thread Type
- Coarse
- Thread Fit
- 2A
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 337/1000 in
- Thread Size
- 1/4"-20
- Overall Length
- 1 1/4 in
- For Screw Size
- 1/4 in
- Hole Size
- 249/1000 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.