Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FH-M6-20ZI
- Zoro # G023524894
product price:Â
$
8.45
/pk of 25, $0.34/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit
6g
Color
Colorless
Material Quality Standards
ASTM B633
Overall Length
20 mm
Standards
ASME B1.13M, ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M6-20ZI
- Zoro #
- G023524894
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 6g
- Color
- Colorless
- Material Quality Standards
- ASTM B633
- Standards
- ASME B1.13M, ASTM B633
- Finish
- Zinc-Plated
- Includes Nuts
- No
- Thread Direction
- Right Hand
- System of Measurement
- Metric
- Removable
- No
- REACH Compliant
- Yes
- RoHS Compliant
- Yes
- Rockwell Hardness
- HRB80
- Item
- Clinch Stud
- Wire Color
- Colorless
Dimensions
- Overall Length
- 20 mm
- Head Diameter
- 8.2 mm
- Thread Size
- M6x1.00
- Hole Size
- 6 mm
- For Screw Size
- M6
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.