Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FH-M3-20ZI
- Zoro # G123524077
product price:Â
$
5.79
/pk of 25, $0.23/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ASME B1.13M, ASTM B633
Color
Colorless
For Screw Size
M3
Includes Nuts
No
REACH Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M3-20ZI
- Zoro #
- G123524077
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B1.13M, ASTM B633
- Color
- Colorless
- Includes Nuts
- No
- REACH Compliant
- Yes
- Finish
- Zinc-Plated
- System of Measurement
- Metric
- Removable
- No
- Thread Fit
- 6g
- RoHS Compliant
- Yes
- Material Quality Standards
- ASTM B633
- Item
- Clinch Stud
- Rockwell Hardness
- HRB80
- Thread Direction
- Right Hand
- Wire Color
- Colorless
Dimensions
- For Screw Size
- M3
- Head Diameter
- 4.6 mm
- Overall Length
- 20 mm
- Hole Size
- 3 mm
- Thread Size
- M3x0.50
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.