Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-032-10
- Zoro # G923523652
product price:Â
$
6.39
/pk of 25, $0.26/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Diameter
32/125 in
Resistance Properties
Corrosion-Resistant
Removable
No
REACH Compliant
Yes
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-032-10
- Zoro #
- G923523652
- UPC #
- -
- Country of Origin
- United States
- Resistance Properties
- Corrosion-Resistant
- Removable
- No
- REACH Compliant
- Yes
- Includes Nuts
- No
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Thread Fit
- 2A
- Material Quality Standards
- ASTM A380
- RoHS Compliant
- Yes
- Item
- Clinch Stud
- Rockwell Hardness
- HRB70
- Standards
- ASME B1.1, ASTM A380
- Finish
- Passivated
- Dimensional Standards
- ASME B1.1
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 32/125 in
- Overall Length
- 5/8 in
- Hole Size
- 189/1000 in
- Thread Size
- #10-32
- For Screw Size
- #10
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.