Clinch Stud, PK10
- Mfr # FH-0518-14ZI
- Zoro # G523524592
product price:Â
$
4.65
/pk of 10, $0.47/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
5/16 in
Includes Nuts
No
Rockwell Hardness
HRB80
Color
Colorless
Material Quality Standards
ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-0518-14ZI
- Zoro #
- G523524592
- UPC #
- -
- Country of Origin
- United States
- Includes Nuts
- No
- Rockwell Hardness
- HRB80
- Color
- Colorless
- Material Quality Standards
- ASTM B633
- Removable
- No
- System of Measurement
- Inch
- Item
- Clinch Stud
- Thread Type
- Coarse
- Finish
- Zinc-Plated
- Standards
- ASME B1.1, ASTM B633
- Thread Fit
- 2A
- REACH Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- RoHS Compliant
- Yes
- Thread Direction
- Right Hand
- Wire Color
- Colorless
Dimensions
- For Screw Size
- 5/16 in
- Head Diameter
- 47/125 in
- Hole Size
- 311/1000 in
- Overall Length
- 7/8 in
- Thread Size
- 5/16"-18
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.