Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FH-M6-15ZI
- Zoro # G323524778
product price:Â
$
6.79
/pk of 25, $0.27/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Nuts
No
Hole Size
6 mm
RoHS Compliant
Yes
Thread Direction
Right Hand
Rockwell Hardness
HRB80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M6-15ZI
- Zoro #
- G323524778
- UPC #
- -
- Country of Origin
- United States
- Includes Nuts
- No
- RoHS Compliant
- Yes
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRB80
- Removable
- No
- Color
- Colorless
- REACH Compliant
- Yes
- Thread Fit
- 6g
- Item
- Clinch Stud
- System of Measurement
- Metric
- Standards
- ASME B1.13M, ASTM B633
- Material Quality Standards
- ASTM B633
- Finish
- Zinc-Plated
- Wire Color
- Colorless
Dimensions
- Hole Size
- 6 mm
- Head Diameter
- 8.2 mm
- Overall Length
- 15 mm
- For Screw Size
- M6
- Thread Size
- M6x1.00
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.