Clinch Stud, PK25
- Mfr # FH-M6-30ZI
- Zoro # G623523372
product price:Â
$
9.95
/pk of 25, $0.40/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
Removable
No
Standards
ASME B1.13M, ASTM B633
REACH Compliant
Yes
Rockwell Hardness
HRB80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M6-30ZI
- Zoro #
- G623523372
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Removable
- No
- Standards
- ASME B1.13M, ASTM B633
- REACH Compliant
- Yes
- Rockwell Hardness
- HRB80
- Thread Fit
- 6g
- Item
- Clinch Stud
- RoHS Compliant
- Yes
- Color
- Colorless
- Finish
- Zinc-Plated
- System of Measurement
- Metric
- Includes Nuts
- No
- Material Quality Standards
- ASTM B633
- Wire Color
- Colorless
Dimensions
- Thread Size
- M6x1.00
- Overall Length
- 30 mm
- Hole Size
- 6 mm
- Head Diameter
- 8.2 mm
- For Screw Size
- M6
- Wire Rope Length
- 30 mm
- Length
- 30 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.