Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-024-10
- Zoro # G123524886
product price:Â
$
6.69
/pk of 25, $0.27/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Removable
No
Rockwell Hardness
HRB70
Resistance Properties
Corrosion-Resistant
RoHS Compliant
Yes
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-024-10
- Zoro #
- G123524886
- UPC #
- -
- Country of Origin
- United States
- Removable
- No
- Rockwell Hardness
- HRB70
- Resistance Properties
- Corrosion-Resistant
- RoHS Compliant
- Yes
- Thread Direction
- Right Hand
- Finish
- Passivated
- Dimensional Standards
- ASME B1.1
- Thread Fit
- 2A
- Includes Nuts
- No
- Standards
- ASME B1.1, ASTM A380
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A380
- Item
- Clinch Stud
- Thread Type
- Coarse
- REACH Compliant
- Yes
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 5/8 in
- Thread Size
- #10-24
- Hole Size
- 189/1000 in
- Head Diameter
- 32/125 in
- For Screw Size
- #10
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.