Clinch Stud, PK50
- Mfr # FH-0420-8ZI
- Zoro # G523522598
product price:Â
$
12.15
/pk of 50, $0.24/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1/2 in
For Screw Size
1/4 in
System of Measurement
Inch
REACH Compliant
Yes
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-0420-8ZI
- Zoro #
- G523522598
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- REACH Compliant
- Yes
- Includes Nuts
- No
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Thread Fit
- 2A
- Item
- Clinch Stud
- Color
- Colorless
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRB80
- Standards
- ASME B1.1, ASTM B633
- RoHS Compliant
- Yes
- Removable
- No
- Material Quality Standards
- ASTM B633
- Dimensional Standards
- ASME B1.1
- Wire Color
- Colorless
Dimensions
- Overall Length
- 1/2 in
- For Screw Size
- 1/4 in
- Hole Size
- 249/1000 in
- Head Diameter
- 337/1000 in
- Thread Size
- 1/4"-20
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.