Clinch Stud, PK25
- Mfr # FHS-024-12
- Zoro # G323524587
product price:Â
$
7.69
/pk of 25, $0.31/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Dimensional Standards
ASME B1.1
REACH Compliant
Yes
Includes Nuts
No
Standards
ASME B1.1, ASTM A380
Overall Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-024-12
- Zoro #
- G323524587
- UPC #
- -
- Country of Origin
- United States
- Dimensional Standards
- ASME B1.1
- REACH Compliant
- Yes
- Includes Nuts
- No
- Standards
- ASME B1.1, ASTM A380
- Item
- Clinch Stud
- RoHS Compliant
- Yes
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Material Quality Standards
- ASTM A380
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRB70
- Finish
- Passivated
- Removable
- No
- Thread Fit
- 2A
- Material
- Stainless Steel
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3/4 in
- Hole Size
- 189/1000 in
- Head Diameter
- 32/125 in
- Thread Size
- #10-24
- For Screw Size
- #10
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.