Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-024-6
- Zoro # G323522521
product price:Â
$
6.29
/pk of 25, $0.25/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit
2A
Dimensional Standards
ASME B1.1
Resistance Properties
Corrosion-Resistant
Removable
No
RoHS Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-024-6
- Zoro #
- G323522521
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 2A
- Dimensional Standards
- ASME B1.1
- Resistance Properties
- Corrosion-Resistant
- Removable
- No
- Item
- Clinch Stud
- RoHS Compliant
- Yes
- Material
- Stainless Steel
- System of Measurement
- Inch
- Standards
- ASME B1.1, ASTM A380
- Material Quality Standards
- ASTM A380
- Thread Direction
- Right Hand
- Finish
- Passivated
- Includes Nuts
- No
- REACH Compliant
- Yes
- Rockwell Hardness
- HRB70
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3/8 in
- Thread Size
- #10-24
- Head Diameter
- 32/125 in
- Hole Size
- 189/1000 in
- For Screw Size
- #10
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.