Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-032-8ZI
- Zoro # G623524287
product price:Â
$
7.75
/pk of 50, $0.16/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
RoHS Compliant
Yes
Dimensional Standards
ASME B1.1
Thread Type
Fine
Hole Size
189/1000 in
Overall Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-032-8ZI
- Zoro #
- G623524287
- UPC #
- -
- Country of Origin
- United States
- RoHS Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Thread Type
- Fine
- System of Measurement
- Inch
- Standards
- ASME B1.1, ASTM B633
- Material Quality Standards
- ASTM B633
- Thread Fit
- 2A
- Item
- Clinch Stud
- Color
- Colorless
- Thread Direction
- Right Hand
- Removable
- No
- Rockwell Hardness
- HRB80
- REACH Compliant
- Yes
- Finish
- Zinc-Plated
- Includes Nuts
- No
- Wire Color
- Colorless
Dimensions
- Hole Size
- 189/1000 in
- Overall Length
- 1/2 in
- Thread Size
- #10-32
- For Screw Size
- #10
- Head Diameter
- 32/125 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.