Clinch Stud, PK25
- Mfr # FHS-032-12
- Zoro # G923524291
product price:Â
$
6.95
/pk of 25, $0.28/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit
2A
Overall Length
3/4 in
For Screw Size
#10
Standards
ASME B1.1, ASTM A380
Hole Size
189/1000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-032-12
- Zoro #
- G923524291
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 2A
- Standards
- ASME B1.1, ASTM A380
- Removable
- No
- Finish
- Passivated
- Dimensional Standards
- ASME B1.1
- System of Measurement
- Inch
- Includes Nuts
- No
- Thread Type
- Fine
- Material
- Stainless Steel
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- Rockwell Hardness
- HRB70
- Item
- Clinch Stud
- Material Quality Standards
- ASTM A380
- Thread Direction
- Right Hand
- Resistance Properties
- Corrosion-Resistant
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3/4 in
- For Screw Size
- #10
- Hole Size
- 189/1000 in
- Head Diameter
- 32/125 in
- Thread Size
- #10-32
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.