Clinch Stud, PK10
- Mfr # FHS-024-20
- Zoro # G323522712
product price:Â
$
4.45
/pk of 10, $0.45/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Removable
No
Finish
Passivated
Thread Direction
Right Hand
Overall Length
1 1/4 in
REACH Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-024-20
- Zoro #
- G323522712
- UPC #
- -
- Country of Origin
- United States
- Removable
- No
- Item
- Clinch Stud
- Finish
- Passivated
- Thread Direction
- Right Hand
- REACH Compliant
- Yes
- Includes Nuts
- No
- Rockwell Hardness
- HRB70
- Resistance Properties
- Corrosion-Resistant
- Material Quality Standards
- ASTM A380
- Dimensional Standards
- ASME B1.1
- Thread Fit
- 2A
- Thread Type
- Coarse
- System of Measurement
- Inch
- RoHS Compliant
- Yes
- Material
- Stainless Steel
- Standards
- ASME B1.1, ASTM A380
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 1/4 in
- Thread Size
- #10-24
- Head Diameter
- 32/125 in
- Hole Size
- 189/1000 in
- For Screw Size
- #10
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.